Shop All Machine Signs
Lyle
Plastic Moving Machinery Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle
Mfr # LCU4-0266-NP_14X10
Zoro # G9491189
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Moving Saw Blade May Result In Loss of Fingers Or Limbs
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0266-NP_14X10
- Zoro # G9491189
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Moving Machinery Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Moving Saw Blade May Result In Loss Of Fingers Or Limbs, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Carabiner, Twist-Lock, 9-21/64" Length, Aluminum and Plastic, Silver (V860135)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BY)
- GASCO Gas Regulator, 0.1 Lpm (71-0.1)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- LYLE Aluminum Automatic Equipment Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0621-NA_14X10)
- LYLE Danger Sign, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0002-ND_7X5)
- LYLE Safety Decal, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1046-RD_10X7)
- LYLE Robot Area Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0410-ND_10X7)
- LYLE Machine Guards Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0434-RD_14X10)
- LYLE Crane & Hoists Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU4-0256-RD_5X3.5)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475D07 (475D07)
- Lyle Signs