Shop All Fire Signs
Lyle
Plastic Fire Sign, 14"x10"
Mfr # U1-1010-NP_7X10
Zoro # G4705611
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U1-1010-NP_7X10
- Zoro # G4705611
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Cobbler Aprons Black , 12PK (COBAPR-BLK)
- KISHIGO High-Visibility Vest, Green, S/M (B123-S-M)
- KEYSTONE SAFETY Bouffant Cap, 24in, Blue, PP, PK1000 (110NWI-10-24 BLUE)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-S)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2857-EG_12x18)
- LYLE Safety Sign, 7" W, 10" H, 0.040" Thickness (U1-1010-NA_7x10)
- LYLE Fire Sign, 6 in Height, 7 1/2 in Width, Aluminum, V-Shape Projection, English (LCVB-0054-RA_4X6)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1060-RD_7X10)
- LYLE Safety Sign, 8-1/4" W, 10" H, 0.040" Thick (LCTB-0022-RA_2.67x12)
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1060-RD_10X14)
- NMC Fire Regulations Demand This Space Be Kept Clear Sign (GL158R)
- Lyle Fire Signs