Shop All Facility Signs
Lyle
Plastic Caution Sign, 4 Holes, 10"x7", U4-1132-NP_10X7
Mfr # U4-1132-NP_10X7
Zoro # G4728206
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend CAUTION CLOSE DOOR WHEN NOT IN USE
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U4-1132-NP_10X7
- Zoro # G4728206
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Close Door When Not In Use, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Headgear, SmoothLok, Ratchet, w/CrossStrap (KHG5001)
- PIONEER Mesh Safety Vest, Green, Large, 2 Stripe (V1025260U-L)
- SKECHERS Athletic Shoe, M, 9, Black, PR (77520 BLK SIZE 9)
- PROFLEX BY ERGODYNE ANSI A7 PU Coated CR Gloves, Gray, Size M (7071)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1060-NA_14x10 (U7-1060-NA_14x10)
- LYLE Plastic Safety Sign, 10"x7", U1-1051-NP_10X7 (U1-1051-NP_10X7)
- LYLE Sign, Piv, Reflective Aluminum, 14x10 (U1-1102-RA_14x10)
- LYLE Decal, Plastic, Danger Men Working, 10 x 7", Sign Legend Text Color: Black, LCU4-0340-NP_10X7 (LCU4-0340-NP_10X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1236-RD_14X10 (U5-1236-RD_14X10)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1315-RD_7X5 (U4-1315-RD_7X5)
- NMC Make Every Move A Safe One, TS133RB (TS133RB)
- Lyle Facility Signs