Shop All Parking Signs
Lyle
Pickup & Dropoff No Parking Sign, 18"x12, PA-008-12HA
Mfr # PA-008-12HA
Zoro # G4887321
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Customer Parcel Pickup Only
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # PA-008-12HA
- Zoro # G4887321
- UPC # 849362014108
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Pickup & Dropoff Only No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Yellow, 55 In. L (56-600)
- MILLER ELECTRIC TIG Welding Gloves, Cowhide Palm, L, PR (263354)
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - 2XL (NM-SV-102-YW-2XL)
- STRANCO Die Cut Letter Label, F (DBV-SINGLE-8-F)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-MI01-12HA (HC-MI01-12HA)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8L-12HA (R7-8L-12HA)
- LYLE Permit Parking Sign, 18" x 12, RP-031-12HA (RP-031-12HA)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-EG_12x18 (T1-1068-EG_12x18)
- LYLE Rflctv Visitors Sign, 18x12in, Aluminum, T1-6113-HI_12x18 (T1-6113-HI_12x18)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-HI_12x6 (T1-2810-HI_12x6)
- NMC Minimum Fine $250 Ada Parking Sign California, TMAS12J (TMAS12J)
- Lyle Parking Signs