Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Pesticide Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0607-ND_14X10
Mfr # LCU4-0607-ND_14X10
Zoro # G9485071
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Pesticide Storage Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0607-ND_14X10
- Zoro # G9485071
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Pesticide Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 2"H Adhesive-Back Nameplate, PK10 (199607)
- HONEYWELL NORTH Eyesaline Personal Eyewash Products, HONEYWELL SAFETY 32-000451-0000, Case of 24 Bottles (32-000451-0000)
- LYLE Safety Sign, Face Shields Goggles, 10in.W (U4-1299-RD_10X7)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw (26ZT41)
- LYLE Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1102-RD_7X5 (U4-1102-RD_7X5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1608-RA_14X10 (U4-1608-RA_14X10)
- LYLE Plastic Nitrogen Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0321-NP_10X7 (LCU4-0321-NP_10X7)
- LYLE Alum Danger Compressed Gas, 10"x7", LCU4-0363-NA_10X7 (LCU4-0363-NA_10X7)
- LYLE Hydrogen Sulfide (H2S) Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting (LCU4-0474-RD_10X7)
- LYLE Combustible Dust Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU6-0089-ND_14X10)
- NMC Danger Diesel Sign, D127P (D127P)
- Lyle Signs