Shop All Facility Signs
Lyle
Parking Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English
Mfr # FA-019-24HA
Zoro # G3064406
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Shipping and Receiving
- Width 24 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # FA-019-24HA
- Zoro # G3064406
- UPC # 849362012791
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 24 in |
Height | 18 in |
Depth | 2/25 in |
Mounting Hole Dia. | 0.375 in |
Description
Parking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping and Receiving, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Filter Adapter (SR 280-3)
- NMC Electrical Panel Keep Clear Plant Marking Stencil, PMS226 (PMS226)
- GERSON (0871571) 2pk ORGANIC VAPOR CARTRIDGE (GEG71)
- TINGLEY Overshoes, Men, 3XL, Pull On, Black, Rubber, PR (1300)
- LYLE Hygiene Sign, 14x10 In., Bilingual, U1-1046-RA_10X14 (U1-1046-RA_10X14)
- LYLE Safety Decal, Reflective Vinyl, 10inHx14inW, U7-1224-RD_14X10 (U7-1224-RD_14X10)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1293-RA_10X7 (U5-1293-RA_10X7)
- LYLE Security Sign, Black/White, 10 in. H, Text (U6-1236-RA_14X10)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1204-RD_7X5 (U4-1204-RD_7X5)
- LYLE Property Sign, No Trespass, 18 x 12 In, T1-1074-EG_12x18 (T1-1074-EG_12x18)
- BRADY Sign, Safety, 7X10", Red/White, 123851 (123851)
- Lyle Signs