Shop All Traffic Signs
Lyle
One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-HI_12x18
Mfr # T1-1014-HI_12x18
Zoro # G5246558
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend One Way
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1014-HI_12x18
- Zoro # G5246558
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
One Way Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHLG000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY2X000600)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-D4-C)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, L (V1023550U-L)
- LYLE Do Not Enter Traffic Sign, 30 in H, 30 in W, Aluminum, Square, English, R5-1-30HA (R5-1-30HA)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_12x18 (T1-1015-EG_12x18)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0313-RD_14x10 (LCU3-0313-RD_14x10)
- LYLE Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18 (T1-1218-EG_12x18)
- LYLE Do Not Pass Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (R4-1-18HA)
- LYLE Buckle Up Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (SB-010-24HA)
- NMC Caution Speed Bump Sign, TM136H (TM136H)
- Lyle Traffic Signs