Shop All Facility Signs
Lyle
NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1121-RD_7X5
Mfr # U5-1121-RD_7X5
Zoro # G1814867
original price:
$9.13
14% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Dirty Sink
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1121-RD_7X5
- Zoro # G1814867
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Dirty Sink, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-04-L)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 6 (XAS1P/5562YP143-06)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5mil, Powder-Free, L, Black, 100 Pack (N643)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Blue, PR (TB0A1HRU001)
- LYLE Safety Sign, 7-1/2" W, 6" H, 0.040" Thick, LCVB-0032-RA_4x6 (LCVB-0032-RA_4x6)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0107-ED_10x7 (LCU3-0107-ED_10x7)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1197-RD_7X5 (U7-1197-RD_7X5)
- LYLE Please Wipe Your Feet Notice, 10"x7", LCU5-0174-NP_10X7 (LCU5-0174-NP_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1384-RA_14X10 (U5-1384-RA_14X10)
- LYLE Decal Danger Non-Potable Water, 5"x3-1/2", LCU4-0513-ND_5X3.5 (LCU4-0513-ND_5X3.5)
- NMC All Drivers Must Chock Wheels And Turn Off Engine Sign, M372RB (M372RB)
- Lyle Signs