Shop All Facility Signs
Lyle
NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1384-RD_10X7
Mfr # U5-1384-RD_10X7
Zoro # G2759900
original price:
$7.83
27% off
Sold in multiples of 3 for $17.07
$17.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Loafing or Loitering In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U5-1384-RD_10X7
- Zoro # G2759900
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Loafing Or Loitering In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC FIRST AID KIT INSIDE, 7X10, PS (M65P)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818XS)
- SELLSTROM 380 Premium Series - Acetate Face Shields - Universal Adapter - Dual Crown (S38250)
- VF IMAGEWEAR Butcher Coat, L, White, 30-3/4 In. L (4016WH RG L)
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- LYLE Notice Sign, 7" Wx10" H, 0.04" Thickness, U5-1288-NA_7x10 (U5-1288-NA_7x10)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1099-NP_14X10 (U5-1099-NP_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1384-RA_14X10 (U5-1384-RA_14X10)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1596-RA_10X7 (U5-1596-RA_10X7)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1107-RD_10X7 (U7-1107-RD_10X7)
- SIGNMISSION OSHA Sign, 10" H, Aluminum, No Food Or Drink Allowed Sign With Symbol, Portrait, V-14581 (OS-NS-A-710-V-14581)
- Lyle Signs