Shop All Facility Signs
Lyle
NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1121-RD_14X10
Mfr # U5-1121-RD_14X10
Zoro # G2764058
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Dirty Sink
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1121-RD_14X10
- Zoro # G2764058
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Dirty Sink, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety Cone Closed Sign (CS14)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 7, PR (S10NXFN-7)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 085)
- CARHARTT Work Pants, Darkstone, Size 32x32 In (B13-DST 32 32)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1197-RD_7X5 (U7-1197-RD_7X5)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1377-RA_14X10 (U5-1377-RA_14X10)
- LYLE Refl Decal Danger Explosive, 5"x3-1/2", LCU4-0507-RD_5X3.5 (LCU4-0507-RD_5X3.5)
- LYLE Decaldanger Non-Potable Water, 10"x7", Header: Danger, LCU4-0278-ND_10X7 (LCU4-0278-ND_10X7)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1197-RD_10X7 (U7-1197-RD_10X7)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1460-RA_10X7 (U5-1460-RA_10X7)
- SIGNMISSION Safety Sign, OSHA WARNING, 10" Height, Aluminum, Blasting Area Blasting Personnel Only, Portrait (OS-WS-A-710-V-12990)
- Lyle Facility Signs