Shop All Facility Signs
Lyle
NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1055-RD_14X10
Mfr # U5-1055-RD_14X10
Zoro # G2765099
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend All Shipping and Receiving In Rear
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1055-RD_14X10
- Zoro # G2765099
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Shipping And Receiving In Rear, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- CONDOR Flame Resistant Sleeve, Brown, Leather (5T180)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C26)
- LYLE Office and Facility Sign, 14" W, 10" H, PK5, LCU1-0139-ED-PK5_14x10 (LCU1-0139-ED-PK5_14x10)
- LYLE Non-Potable Water Notice, Decal, 10"x7", Height: 7 in, LCU5-0068-ND_10X7 (LCU5-0068-ND_10X7)
- LYLE Sign, This Is A Hand Washing Sink Only (W Sym), LCUV-0161ST-RD_14x10 (LCUV-0161ST-RD_14x10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1104-RA_10X7 (U4-1104-RA_10X7)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1060-NA_14x10 (U7-1060-NA_14x10)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1143-NA_14x10 (U7-1143-NA_14x10)
- NMC Family Restroom Braille Ada Sign, ADA27BK (ADA27BK)
- Lyle Facility Signs