Shop All Facility Signs
Lyle
NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1384-RA_14X10
Mfr # U5-1384-RA_14X10
Zoro # G9660935
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Loafing or Loitering In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1384-RA_14X10
- Zoro # G9660935
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Loafing Or Loitering In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT OV2286 W RD Insulated Vest (104315-N04)
- SUPERIOR TOUCH Open Finger Gloves, Knit, PU Palm, 9, PR (SSXPU3OF-9)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 3XL, Reg (HVV046)
- BRADY Label Roll, White, Labels/Roll: 500 (B33D-250-2-342)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1514-RA_10X7 (U4-1514-RA_10X7)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1107-RD_10X7 (U7-1107-RD_10X7)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1076-NP_10X7 (U4-1076-NP_10X7)
- LYLE Notice Sign, 10x7 In., English, U1-1045-RA_10X7 (U1-1045-RA_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1104-RA_10X7 (U4-1104-RA_10X7)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1081-HI_12x18 (T1-1081-HI_12x18)
- LYLE Conservation Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (DL-021-12HA)
- Lyle Facility Signs