Shop All Facility Signs
Lyle
NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1226-RA_14X10
Mfr # U5-1226-RA_14X10
Zoro # G9661662
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Floor Load Capacity _______ Lbs. Per Square Foot
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1226-RA_14X10
- Zoro # G9661662
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflalum Danger High Voltage, 14"x10", LCU4-0235-RA_14X10 (LCU4-0235-RA_14X10)
- SIGNMISSION Rent Me Yard Sign & Stake outdoor plastic coroplast window, C-1216 Rent Me (C-1216 Rent Me)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, 4X5X (SVSUR6-Y-4X/5X)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Black, 25PK (VSC-ROUND-BLACK)
- LYLE Office and Facility Sign, 10" W, 7" H, U7-1060-GA_10x7 (U7-1060-GA_10x7)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1091-RD_14X10 (U7-1091-RD_14X10)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1178-RD_7X5 (U7-1178-RD_7X5)
- LYLE Caution Sign, 10 in H, Aluminum, LCU3-0321-RA_14x10 (LCU3-0321-RA_14x10)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0006-RD_10x7 (LCU3-0006-RD_10x7)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1146-NA_10x7 (U7-1146-NA_10x7)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Customers And Parts Entrance Sign, Portrait (OS-NS-D-710-V-10880)
- Lyle Signs