Shop All Facility Signs
Lyle
Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1569-RA_10X7
Mfr # U5-1569-RA_10X7
Zoro # G2756610
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Sink is for Pot/utensil Washing Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U5-1569-RA_10X7
- Zoro # G2756610
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Sink Is For Pot/Utensil Washing Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Red (R4402-RD)
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- 3M 3M„¢ Polycarbonate Faceshield, WP96, Clear, 10/Box (7000002339)
- BRADLEY Eyewash Tester Gauge (269-1444GR)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-2038-RA_10X7 (U3-2038-RA_10X7)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RD_14X10 (U1-1045-RD_14X10)
- LYLE Aluminum High Pressure Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0075-NA_14X10)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1375-RD_10X7 (U5-1375-RD_10X7)
- LYLE Emergency Sign, 10" W, 7" H, 0.040" Thick, U7-1091-NA_10x7 (U7-1091-NA_10x7)
- LYLE No Eating Or Notice, Decal, 14"x10", LCU5-0166-ND_14X10 (LCU5-0166-ND_14X10)
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- Lyle Signs