Shop All Security & Access Signs
Lyle
Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1125-RD_10X7
Mfr # U5-1125-RD_10X7
Zoro # G2764006
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Legend Color White
- Sign Material Reflective Sheeting
- OSHA Compliant Yes
- Legend Color Black
- ANSI Compliant Yes
Product Information
- Brand Lyle
- MFR # U5-1125-RD_10X7
- Zoro # G2764006
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block This Door, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, S, 7" L, PR (MG-77-008)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 1/16in H, Gothic (11129)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (1761XL)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (GHR6-WHITE)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1079-RD_7X5 (U5-1079-RD_7X5)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0215-NP_14x10 (LCU3-0215-NP_14x10)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1024-RD_10X7 (U1-1024-RD_10X7)
- LYLE Authorized Notice, Plastic, 14"x10", Header Background Color: Blue (LCU5-0043-NP_14X10)
- LYLE Plastic No Trespassing Notice Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle (LCU5-0247-NP_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1636-RA_14X10 (U5-1636-RA_14X10)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1419-RA_10X7 (U5-1419-RA_10X7)
- Lyle Security & Access Signs