Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1240-NP_10X7
Mfr # U5-1240-NP_10X7
Zoro # G4721337
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Gas Shut Off
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U5-1240-NP_10X7
- Zoro # G4721337
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Gas Shut Off, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (SZNGNPRLG1MCT)
- FRED SILVER Convex Security Mirror (PLXR-P-2030T)
- KLEIN TOOLS Face Shield, Full Brim Hard Hat, Gray (60529)
- SAFETY TECHNOLOGY INTERNATIONAL Breakaway Seal Kit, PK5 (KIT-65)
- LYLE Cylinder Handling Notice Label, 10 in H, 14 in W, Polyester, Horizontal, English, LCU5-0091-ND_14X10 (LCU5-0091-ND_14X10)
- LYLE Benzene Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0442-ND_7X5 (LCU4-0442-ND_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1940-NP_14X10 (U3-1940-NP_14X10)
- LYLE Hazardous Materials Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0423-ND_5X3.5 (LCU4-0423-ND_5X3.5)
- LYLE Acid Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0400-ND_10X7 (LCU4-0400-ND_10X7)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7 (LCU4-0363-NP_10X7)
- NMC Signs With Safety Message Legend-Danger Flammable Material No..., D117P (D117P)
- Lyle Signs