Shop All Security & Access Signs
Lyle
Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1193-RA_10X7
Mfr # U5-1193-RA_10X7
Zoro # G1814788
product price: $10.79
/ea
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employees Only Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U5-1193-RA_10X7
- Zoro # G1814788
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Wear Goggles & Rubber Gloves Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-WS-D-1218-L-12913)
- HEXARMOR Cleaning Tissues (14-10009)
- GASTEC Tube, Nitric Acid, 0.1-40, PK10 (15L)
- LYLE Emergency Exit Sign, English, 7" W, 5" H, Vinyl, Red, White (U7-1079-RD_7X5)
- LYLE Emergency Exit Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U7-1089-RD_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1296-RD_10X7 (U5-1296-RD_10X7)
- LYLE Admittance Sign, 12 x 18In, BK and R/WHT (PPR-020-18HA)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1257-RA_14X10 (U7-1257-RA_14X10)
- LYLE Decal, Plastic, Danger Authorized, 10 x 7", Thickness: 0.055 in (LCU4-0484-NP_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1193-NP_14X10 (U5-1193-NP_14X10)
- LYLE Only Notice, Decal, Reflective, 7"x5" (LCU5-0206-RD_7X5)
- Lyle Security & Access Signs