Shop All No Smoking Signs
Lyle
Notice Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1522-RA_10X7
Mfr # U5-1522-RA_10X7
Zoro # G2757426
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Smoking is Prohibited Except In Designated Areas
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U5-1522-RA_10X7
- Zoro # G2757426
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Is Prohibited Except In Designated Areas, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- HONEYWELL SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (LFH40RG-PP)
- NMC Fire Door Keep Closed At All Times Sign, 10 in Height, 14 in Width, Rigid Plastic (M31RB)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYY4)
- LYLE No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1014-RD_10X7 (U1-1014-RD_10X7)
- LYLE Diesel Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0392-ND_14X10)
- LYLE Danger No Smoking Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (U3-2083-RD_7X10)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-NA_7x10 (U1-1017-NA_7x10)
- LYLE No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1017-RD_7X10 (U1-1017-RD_7X10)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_7X5 (U1-1014-RD_7X5)
- LYLE Decal, Danger Flammable Gas, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting (LCU4-0634-RD_14X10)
- Lyle Signs