Shop All Security & Access Signs
Lyle
Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1530-RD_7X5
Mfr # U5-1530-RD_7X5
Zoro # G2757310
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Stick No Bills
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1530-RD_7X5
- Zoro # G2757310
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stick No Bills, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 15 (8677633)
- SALISBURY Four Way Grounding Set (24307)
- CAIMAN TIG Welding Gloves, Deerskin Palm, M, PR (1864-4)
- BANNER STAKES Magnetic Belt Barrier, 30ft L, Caution, Ylw (MH5001)
- LYLE Decaldanger Do Not Enter, 7"x5", Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 (LCU4-0197-ND_7X5)
- LYLE Decal Danger Do Not Enter Test, 10"x7" (LCU4-0502-ND_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1636-RA_10X7 (U5-1636-RA_10X7)
- LYLE Refldecaldanger Keep Out, 5"x3.5", Header: Danger (LCU4-0198-RD_5X3.5)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1796-RA_10X7 (U3-1796-RA_10X7)
- LYLE Property Sign, 12 in Height, 18 in Width, Aluminum, Horizontal Rectangle, English (T1-1165-HI_18x12)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, Authorized Personnel Only Bilingual, Landscape (OS-DS-A-1014-L-19272)
- Lyle Signs