Shop All Security & Access Signs
Lyle
Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1413-RD_7X5
Mfr # U5-1413-RD_7X5
Zoro # G1814508
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Soliciting
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1413-RD_7X5
- Zoro # G1814508
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Soliciting, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2-1/3" x 984 ft. Black Ribbon (IP-R6000)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG401L)
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 (WHE00097-210)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- LYLE Keep This Door Closed Notice, 10"x7" (LCU5-0004-NP_10X7)
- LYLE Admittance Sign, 12 x 12In, WHT/R, AL, ENG, ST-024-12HA (ST-024-12HA)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1636-RA_14X10 (U5-1636-RA_14X10)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1288-RD_7X10 (U5-1288-RD_7X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1445-RA_14X10 (U5-1445-RA_14X10)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1015-NA_10x14 (U1-1015-NA_10x14)
- NMC Caution Do Not Smoke Eat Or Drink In This Area Sign, C464RB (C464RB)
- Lyle Security & Access Signs