Shop All Personal Protective Equipment Signs
Lyle
Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1494-NA_14x10
Mfr # U5-1494-NA_14x10
Zoro # G5829271
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses And Safety Shoes Required Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1494-NA_14x10
- Zoro # G5829271
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Parking Blocks, Ultra Yellow, 4 ft.3"H, Lag (ULTRA3648PBY-LAGS)
- ZORO SELECT 4 Pair Boot Drying Rack, PVC Coated (6GLC8)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Gauntlet W/ TPR-Xlarge PR (549TPR-X)
- BDG Welding Jacket Banox FR Canvas, Size M (64-1-30C-M)
- LYLE Decal, Warning Hearing, 5 x 3.5", Sign Mounting Style: Adhesive Surface (LCU6-0132-RD_5X3.5)
- LYLE Caution Sign, Wear Protective Equipment, Recycled Aluminum, 14 in x 10 in, Mounting Holes (LCU3-0189-RA_14x10)
- LYLE Caution Sign, 7 in H, Vinyl, Eye Protection, LCU3-0361-RD_10x7 (LCU3-0361-RD_10x7)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1211-RD_7X5 (U5-1211-RD_7X5)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1400-NP_10X7 (U4-1400-NP_10X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1498-RD_14X10 (U5-1498-RD_14X10)
- NMC Caution Eye Protection Required Sign (C485RB)
- Lyle Signs