Shop All Changeable Message Signs
Lyle
Notice Sign, 14" W, 10" H, English, Recycled Plastic, White
Mfr # U5-1024-NP_14X10
Zoro # G4708685
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Lyle
- MFR # U5-1024-NP_14X10
- Zoro # G4708685
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 11/200 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Electrical Panel Locked Out Tag, Pk10 (LOTAG15)
- FLOORTEX 3000X Anti-Fatigue Mat, Ebony, Polyester; Polyurethane (FLRFCA32039XBM)
- PORTAGAS Gas Regulator, 1.0Lpm (90005520)
- EDGE PR, Cut-Resistant Gloves, L (48-711)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness (U3-1059-NA_14x10)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH (U3-1059-RA_14X10)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH (U3-1059-RD_14X10)
- LYLE Danger Sign, 14" W, 10" H, English, Recycled Plastic, White (U3-1059-NP_14X10)
- LYLE Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White (T1-6280-EG_18x18)
- LYLE Caution Sign, 14" W, 10" H, English, Recycled Plastic, Yellow (U4-1037-NP_14X10)
- NMC Danger Sign, 10" W, 7" H, English, Aluminum, White, Legend Style: Blank (DGA69A)
- Lyle Changeable Message Signs