Shop All Facility Signs
Lyle
Notice Sign, 10x7 In., English, U1-1045-RA_10X7
Mfr # U1-1045-RA_10X7
Zoro # G9085361
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employees Must Wash Hands Before Returning to Work
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Product Information
- Brand Lyle
- MFR # U1-1045-RA_10X7
- Zoro # G9085361
- UPC # 849362009302
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Clear Uncoated (19822)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, XL (70529_590-XL)
- BLACK SWAN Pipe Wrap Tape, 1" X 100Ft, 20 Mil (10300)
- NMC Rail Car Wheels Must Be Cho.. Sign, C593RB (C593RB)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RA_14X10 (U1-1045-RA_14X10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1055-RD_14X10 (U5-1055-RD_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1091-RA_14X10 (U7-1091-RA_14X10)
- LYLE Refl Decal Danger Explosive, 5"x3-1/2", LCU4-0507-RD_5X3.5 (LCU4-0507-RD_5X3.5)
- LYLE Non-Potable Water Notice, Decal, 10"x7", Height: 7 in, LCU5-0068-ND_10X7 (LCU5-0068-ND_10X7)
- LYLE Notice Sign, RecycldReflecAlum, 7inWx10inH, U5-1273-RA_7X10 (U5-1273-RA_7X10)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Do Not Disturb Sign, Landscape (OS-NS-A-710-L-11147)
- Lyle Signs