Shop All Machine Signs
Lyle
Notice Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English
Mfr # U5-1205-RA_14X10
Zoro # G9661784
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Equipment Out of Service
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1205-RA_14X10
- Zoro # G9661784
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Out Of Service, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO Hazard/Aisle Marking Tape (TCO14711)
- BRADY SCAFFTAG Tag Holder, DO NOT USE SCAFFOLD NO UTILIZAR EL ANDAMIO, 10PK (SCAF-STH 153)
- WOLVERINE Size 7-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- PUMA SAFETY SHOES Work Shoes, 7-1/2, C, Black, Steel, Womens, P (642925-7.5 C)
- LYLE Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU3-0343-RA_14x10)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0366-NA_14X10)
- LYLE Alum Danger Overhead Hazard, 10"x7", LCU4-0254-NA_10X7 (LCU4-0254-NA_10X7)
- LYLE Danger Sign, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0002-ND_7X5)
- LYLE Machine Guards Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU3-0104-RD_5x3.5)
- LYLE Aluminum Automatic Equipment Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0621-NA_14X10)
- NMC Danger Pinch Point Sign, 10 in Height, 14 in Width, Aluminum (D599AB)
- Lyle Signs