Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1192-RD_7X10
Mfr # U5-1192-RD_7X10
Zoro # G1814797
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employees Only All Visitors Must Use Front Entrance and Sign In
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1192-RD_7X10
- Zoro # G1814797
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Only All Visitors Must Use Front Entrance & Sign In, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Cassette, Continuous Tape (T075X000VPC-BK)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (96695S)
- TOWA Full Coated Nitrile Gloves, 360° protects from most chemicals-seamless liner-Adheres dry/slippery PR (FC1N12-04-L)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, XL, PR (FRGC2-05-011)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1079-RD_7X5 (U5-1079-RD_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1182-RA_10X7 (U5-1182-RA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1381-RD_14X10 (U5-1381-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U1-1002-NP_14X10 (U1-1002-NP_14X10)
- LYLE Refl Decal Danger Keep Off, 14"x10", Height: 10 in (LCU4-0320-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1296-RA_14X10 (U5-1296-RA_14X10)
- NMC Notice No Food Or Drink Beyond This Point Sign, N310AB (N310AB)
- Lyle Signs