Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1547-RD_14X10
Mfr # U5-1547-RD_14X10
Zoro # G2757161
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Area Under Surveillance
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1547-RD_14X10
- Zoro # G2757161
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Area Under Surveillance, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 6001 Niosh-Approved Organic Vapor Cartridge For 3M Respirators, (50051138216745)
- HY-KO 3.5In Gold Aluminum Letter G, 10PK (B00224)
- VGUARD A1EA2, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A1EA24)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size L, Orange (MV3128T2-2-L-216)
- LYLE Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1471-RD_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0079-NP_10x7 (LCU3-0079-NP_10x7)
- LYLE Reflalum Danger Keep Out, 14"x10", Sign Legend Text Color: Black (LCU4-0198-RA_14X10)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0345-NP_10X7 (LCU4-0345-NP_10X7)
- LYLE Traffic Sign, 18 x 12In, R/WHT, Text, H-16 (PPR-003-RW-12HA)
- LYLE Decal, Warning Authorized, 7 x 5", Sign Background Color: Orange (LCU6-0010-ND_7X5)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1014-L-15237)
- Lyle Signs