Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1419-NP_14X10
Mfr # U5-1419-NP_14X10
Zoro # G4710417
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Trespassing
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1419-NP_14X10
- Zoro # G4710417
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge, Olive, 60 PK, NIOSH Approved (6007)
- BRADY B33 Series Tamper Evident Metallized Polyester Lbl 0.75in H x 1.5in W SL 3300/RL (B33-6-438)
- TINGLEY Tingley Flite 26256 Safety Toe Boot With Chevron-Plus Outsole, 10 (26256.1)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, L, 25 PK, White (KCC44333)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1547-RD_14X10 (U5-1547-RD_14X10)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RA_14X10 (U1-1005-RA_14X10)
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RD_10X7 (U1-1005-RD_10X7)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1192-RD_7X10 (U5-1192-RD_7X10)
- LYLE Safety Sign, Construction, Corner Holes (U4-1148-RA_14X10)
- LYLE Traffic Sign, 12 in Height, 12 in Width, Aluminum, Square, English (NT-036-12HA)
- SIGNMISSION Safety Sign, OSHA Warning, 7" Height, 10" Width, Aluminum, Security Cameras In Use, Landscape (OS-WS-A-710-L-19709)
- Lyle Signs