Shop All Radiation & Laser Signs
Lyle
Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU5-0060-ED_14x10
Mfr # LCU5-0060-ED_14x10
Zoro # G5293957
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU5-0060-ED_14x10
- Zoro # G5293957
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109236)
- DUNLOP Overshoes, Men, S, Pull On, Blk, PVC, PR (8601000)
- GILDAN BRANDED APPAREL SRL 6PK BLK Crew Socks (1048607)
- 3M SPEEDGLAS Magnification Plate 1.5X, 2x4-1/4In (06-0500-56)
- LYLE Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0010-NP_10x14 (LCU1-0010-NP_10x14)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U4-1529-RA_14X10 (U4-1529-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU4-0054-ED_14x10 (LCU4-0054-ED_14x10)
- LYLE Radiation Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English, Spanish (LCU1-0011-ED_7x10)
- LYLE Laser Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0054-RD_5x3.5 (LCU4-0054-RD_5x3.5)
- LYLE Radiation Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English, Spanish (LCU1-0011-NP_7x10)
- NMC Danger, Laser Operating (DGA76AB)
- Lyle Radiation & Laser Signs