Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1196-RA_14X10
Mfr # U5-1196-RA_14X10
Zoro # G9661802
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Empty Cylinders
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1196-RA_14X10
- Zoro # G9661802
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Empty Cylinders, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (382XL-09)
- CONDOR Jersey Gloves, Task & Chore, Cotton, Knit General Purpose, Uncoated, White, Size Large, 1 Pair (2AM49)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/2X)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-03-M)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1485-RA_10X7 (U4-1485-RA_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_14X10 (U4-1095-RD_14X10)
- LYLE Aluminum Sulfuric Acid Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0004-NA_14X10)
- LYLE Antifreeze Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0331-ND_5X3.5)
- LYLE Aluminum Compressed Air Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0365-NA_14X10 (LCU4-0365-NA_14X10)
- LYLE Reflective Hazardous Waste Caution Sign, 7 in H, 10 in W, Vertical Rectangle, LCU3-0091-RA_10x7 (LCU3-0091-RA_10x7)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Width, Aluminum, Gas Plant Emergency Shut Down Sign, Landscape (OS-NS-A-1014-L-13020)
- Lyle Signs