Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1552-RA_14X10
Mfr # U5-1552-RA_14X10
Zoro # G9660061
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Door Must Be Kept Closed When Not In Use
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1552-RA_14X10
- Zoro # G9660061
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Must Be Kept Closed When Not In Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 1079 Leather Finger Guards, S, 50PK (1079-S)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (5300M)
- TAPCO Concrete Base w/U-Channel Post, 250 lb (373-00888)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, W, Black, Composite, PR (A7248-W)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1126-RD_7X10 (U5-1126-RD_7X10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-2041-RA_10X7 (U3-2041-RA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1079-RD_7X5 (U5-1079-RD_7X5)
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, LCU1-0111-RA_10x14 (LCU1-0111-RA_10x14)
- LYLE Decal, Danger Authorized, 5 x 3.5", Sign Material: Vinyl (LCU4-0602-RD_5X3.5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1257-RA_14X10 (U7-1257-RA_14X10)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Do Not Enter Bilingual Spanish (OS-DS-A-1014-VS-1151)
- Lyle Signs