Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1468-RA_14X10
Mfr # U5-1468-RA_14X10
Zoro # G9660454
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Private Property Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1468-RA_14X10
- Zoro # G9660454
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 43YT09, PR (341M-07-V)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-2X)
- APACHE Female Aluminum Pin Lug, 3" (43077252)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_7X5 (U5-1131-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1552-RA_14X10 (U5-1552-RA_14X10)
- LYLE Caution Sign, Quarantine Area, 7x10 In., U4-1614-RD_10X7 (U4-1614-RD_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1194-RD_7X5 (U5-1194-RD_7X5)
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1015-RA_7X10 (U1-1015-RA_7X10)
- LYLE Employees Only Notice, Aluminum, 10"x7" (LCU5-0087-RA_10X7)
- NMC Caution This Door Must Be Kept Closed Sign - Bilingual, ESC702PB (ESC702PB)
- Lyle Signs