Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1368-RA_14X10
Mfr # U5-1368-RA_14X10
Zoro # G9661005
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Entry Unless Authorized
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1368-RA_14X10
- Zoro # G9661005
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Entry Unless Authorized, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, 4", Number Kit 0-9, 1/8", (10000905)
- ERB SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Hi-Visibility Pink, Fits Hat Size 6-1/2" to 7-3/4" (19115)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0262-L)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1126-RD_14X10 (U3-1126-RD_14X10)
- LYLE Authorized Notice, Plastic, 14"x10", Header Background Color: Blue (LCU5-0043-NP_14X10)
- LYLE Safety Sign, Sfety Training, Caution, 14inW (U4-1662-RD_14X10)
- LYLE Decal Danger Keep Out, 10"x7", Height: 7 in (LCU4-0519-ND_10X7)
- LYLE Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (PPR-001-12HA)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1225-RA_10X7 (U7-1225-RA_10X7)
- LYLE Safety Sign, Surface, 10 in. H x 14 in. W (U6-1177-RD_14X10)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Permit Required Sign, Portrait (OS-NS-A-710-V-17184)
- Lyle Security & Access Signs