Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1318-NA_14x10
Mfr # U5-1318-NA_14x10
Zoro # G5844793
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Maintenance Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1318-NA_14x10
- Zoro # G5844793
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maintenance Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (257X-07)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK35)
- CATO Fire Extinguisher Cabinet, For 20 lb Tank Weight, Surface Mount, 28.5 in Height, Keyed Lock (105-20 RRC-H)
- HONEYWELL Eyesaline Single Use Eyewash Bottle, One 32 oz Bottle (32-000455-0000-H5)
- LYLE Caution Sign, Quarantine Area, 7x10 In., U4-1614-RD_10X7 (U4-1614-RD_10X7)
- LYLE Alum Danger No Trespassing, 10"x7" (LCU4-0371-NA_10X7)
- LYLE No Trespassing Notice, Aluminum, 14"x10", Legend Style: Text (LCU5-0247-NA_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1215-NP_10X7 (U4-1215-NP_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1294-RD_7X5 (U5-1294-RD_7X5)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1225-RD_7X5 (U7-1225-RD_7X5)
- NMC Caution Keep Aisles Clear Sign - Bilingual, ESC37PC (ESC37PC)
- Lyle Security & Access Signs