Shop All No Smoking Signs
Lyle
Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1403-RA_14X10
Mfr # U5-1403-RA_14X10
Zoro # G9660856
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Smoking No Eating No Drinking In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1403-RA_14X10
- Zoro # G9660856
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Eating No Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Brown, 50 ft. L (M71C-1000-595-BR)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-2X)
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. (FRB100-DNM 35 30)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BL)
- LYLE Flammable Gas Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0134-RD_10X7)
- LYLE No Smoking Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU5-0026-RD_5x3.5)
- LYLE Plastic Flammable Material Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0611-NP_14X10)
- LYLE Aluminum Nitrogen Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0600-NA_14X10)
- LYLE Combustible Dust Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0658-ND (LCU4-0658-ND_5X3.5)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1847-RD_14X10 (U3-1847-RD_14X10)
- NMC Caution No Smoking Beyond This Point Sign, CGA2R (CGA2R)
- Lyle No Smoking Signs