Shop All Exit Signs
Lyle
Not An Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White
Mfr # U5-1430-RA_10X7
Zoro # G2107169
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Not An Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Lyle
- MFR # U5-1430-RA_10X7
- Zoro # G2107169
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp Lab Coat, Polyethylene, White, L, PK30 (TY216SWHLG003000)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- PURELL Body Fluid Spill Kit, 4.5" x 11.88" x 11.5", Clamshell Case, PK2 (3841-01-CLMS)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1953S)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1008-RD_10X7)
- LYLE Danger Sign, 5inx7in, Reflective Sheeting (U3-1319-RD_7X5)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1084-RA_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1087-RA_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1080-RA_14X10)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U1-1008-NP_14X10)
- NMC International Marine Organization Exit Left Sign (IMO207R)
- Lyle Exit Signs