Shop All Vehicle Signs
Lyle
No Trucks Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-5702-HI_18x12
Mfr # T1-5702-HI_18x12
Zoro # G5204829
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Tractor Trailers
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # T1-5702-HI_18x12
- Zoro # G5204829
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 18 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
No Trucks Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In Black Vinyl Number 5, 10PK (A30405)
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (LCU1-0066-RA_4x14)
- TOUGH DUCK Fluorescent Green Polyester Parka size L (S42611)
- CACTUS MAT 3 ft x 5 ft Topdek Junior Floor Mat (2530-C5)
- LYLE Reflective Lift Truck Traffic Stop Sign, 6 in H, 6 in W, Octagon, English, ST-031-6HA (ST-031-6HA)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1096-RA_14X10 (U5-1096-RA_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1508-RD_10X7 (U4-1508-RD_10X7)
- LYLE Lift Truck Traffic Caution Reflective Label, 3 1/2 in H, 5 in W, LCU3-0268-RD_5x3.5 (LCU3-0268-RD_5x3.5)
- JJ KELLER Vehicle Makes Wide Right Turns, 14" x 10" (8001255)
- Lyle Signs