Shop All Security & Access Signs
Lyle
No Trespassing Notice Label, 7 in Height, 5 in Width, Polyester, Vertical Rectangle, English
Mfr # LCU5-0247-ND_7X5
Zoro # G8862248
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Trespassing Loitering Soliciting On This Property
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Polyester
Product Information
- Brand Lyle
- MFR # LCU5-0247-ND_7X5
- Zoro # G8862248
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/250 in |
Description
No Trespassing Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Trespassing Loitering Soliciting On This Property, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALYARD Nitrile Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple (55081)
- NMC Danger Barricade Tag, Pk25 (RPT172G)
- RADIANS RWG4010 Economy Gray Split Cowhide Leather Driver, Glove Size: 2XL (RWG4010XXL)
- SELLSTROM Safety Goggles, Odyssey II Series, Impact Resistant, Anti-Fog, Scratch-Resistant, Clear Lens (S80201)
- LYLE Video Surveillance Notice, Alumnm, 14"x10" (LCU5-0055-NA_14X10)
- LYLE Decal, Warning Authorized, 5 x 3.5", Sign Background Color: Orange (LCU6-0010-RD_5X3.5)
- LYLE Controlled Access Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0454-ND_10X7)
- LYLE Admittance Sign, No Trespassing, 5 in. H (U6-1178-RD_7X5)
- LYLE Refldecaldanger Keep Out, 5"x3.5", Header: Danger (LCU4-0198-RD_5X3.5)
- LYLE Aluminum Authorized Personnel Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU5-0052-NA_10X7)
- BRADY Admittance Sign, 10X14", Blk and Rd/Wht, Standards: ASTM D 2979 (123461)
- Lyle Security & Access Signs