Shop All No Smoking Signs
Lyle
No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U1-1018-RA_10X7
Mfr # U1-1018-RA_10X7
Zoro # G9084792
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U1-1018-RA_10X7
- Zoro # G9084792
- UPC # 849362006080
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 20 Feet Of Main Entrances, Exits And Operable Windows, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size L, 12PK (GL601DPL)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-L)
- HOL-DEX Holder, Label, Pk25 (M51GR)
- TILLMAN MIG Welding Gloves, Deerskin Palm, M, PR (35M)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1018-NA_14x10 (U1-1018-NA_14x10)
- LYLE Diesel Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0392-RD_14X10)
- LYLE No Smoking Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU5-0026-RD_5x3.5)
- LYLE No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1014-RD_10X7 (U1-1014-RD_10X7)
- LYLE Plastic Explosive Materials Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0648-NP_14X10)
- LYLE Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1846-NP_14X10 (U3-1846-NP_14X10)
- NMC Caution No Smoking Beyond This Point Sign, CGA2PB (CGA2PB)
- Lyle Signs