Shop All Parking Signs
Lyle
No Parking Tow Away Zone Sign, 18" x 12, T1-1153-DG_12x18
Mfr # T1-1153-DG_12x18
Zoro # G5206350
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Tow Away Zone
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1153-DG_12x18
- Zoro # G5206350
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Tow Away Zone Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- MARCO Leather Blast Suit - XX-Large (1029604)
- PETZL Foot Loop, Black, Nylon (C47A)
- MILWAUKEE TOOL Hard Hat (48-73-1205)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-CA01-12HA (HC-CA01-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-2160-HI_12x18 (T1-2160-HI_12x18)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-HI_12x18 (T1-5298-HI_12x18)
- LYLE No Parking Sign, 12" W, 18" H, English, Aluminum, Red (LR7-100-12HA)
- LYLE No Parking Sign, 18" x 12, T1-2885-HI_12x18 (T1-2885-HI_12x18)
- LYLE Customer Parking Sign, 18" x 12, T1-6210-EG_12x18 (T1-6210-EG_12x18)
- LYLE Visitor Parking Sign, 18" x 12, T1-1033-EG_12x18 (T1-1033-EG_12x18)
- Lyle Parking Signs