Shop All Parking Signs
Lyle
No Parking Sign, 18" x 12, T1-3035-EG_12x18
Mfr # T1-3035-EG_12x18
Zoro # G5168928
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Prohibido Estacionarse
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-3035-EG_12x18
- Zoro # G5168928
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Spanish, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (KKC6FN-03-M)
- GENERAL ELECTRIC Safety Googles, Anti-Fog, Adjustable Headband (GE148CAF)
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- FLORSHEIM Work Shoes, 11 Size, Black, Alloy, Mens, PR (FE2020)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1060-DG_12x18 (T1-1060-DG_12x18)
- LYLE No Parking Between Sign, 18" x 12, T1-1051-DG_12x18 (T1-1051-DG_12x18)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-EG_12x18 (T1-1091-EG_12x18)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-030-12HA (RP-030-12HA)
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-DG_12x18 (T1-2903-DG_12x18)
- SIGNMISSION Parking Restriction Visitor Parking Only Unauthorized Vehicles Towed at Owner Expense, BW-1824-23367 (A-DES-BW-1824-23367)
- Lyle Parking Signs