Shop All Parking Signs
Lyle
No Parking Loading Zone Sign, 18" x 12, T1-1106-DG_12x18
Mfr # T1-1106-DG_12x18
Zoro # G5276107
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Loading Zone
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1106-DG_12x18
- Zoro # G5276107
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Loading Zone Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 2XL (4PCK3)
- ZORO SELECT No Parking Symbol stencil (20Y543)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 4 ft. - Black Rubber Mats (03_101_WAB_4)
- SIGNMISSION Sign with Letter A Heavy-Gauge Aluminum Rust Proof Parking Sign (A-1824-22964)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6247-HI_12x18 (T1-6247-HI_12x18)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-DG_12x18 (T1-1180-DG_12x18)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-EG_12x18 (T1-1096-EG_12x18)
- LYLE Emergency Vehicle Parking Sign, 18" x 12, T1-1774-DG_12x18 (T1-1774-DG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1-12HA (R7-1-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1132-EG_12x18 (T1-1132-EG_12x18)
- SIGNMISSION Employee Parking Only With Bi-Direction Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24101 (A-1218-24101)
- Lyle Signs