Shop All Parking Signs
Lyle
No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18
Mfr # T1-5162-DG_12x18
Zoro # G5161690
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Any Time
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-5162-DG_12x18
- Zoro # G5161690
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Anytime Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-3X)
- KIMTECH Liquid Barrier Gown, LowLint, BL, 2XL, PK10 (47994)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Base Mount (XVC6M15SK)
- RINGERS GLOVES Cut Resist Glove, Nitrile Dip Coat, 4XL, PR (043-14)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1070-EG_12x18 (T1-1070-EG_12x18)
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-EG_12x12 (T1-1642-EG_12x12)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-WI01-12HA (HC-WI01-12HA)
- LYLE Driveway No Parking Sign, 18" x 12, LR7-28-12HA (LR7-28-12HA)
- LYLE Visitor Parking Sign, 18" x 12, T1-6211-EG_12x18 (T1-6211-EG_12x18)
- LYLE Office Parking Sign, 18" x 12, T1-1193-DG_12x18 (T1-1193-DG_12x18)
- LYLE Church Parking Sign, 18" x 12, T1-1486-HI_12x18 (T1-1486-HI_12x18)
- Lyle Parking Signs