Shop All Parking Signs
Lyle
No Parking Any Time Sign, 18" x 12, T1-6291-HI_12x18
Mfr # T1-6291-HI_12x18
Zoro # G6044530
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Any Time
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-6291-HI_12x18
- Zoro # G6044530
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Any Time Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Machine Made Number Set, 3/32in H, Gothic (02091)
- BRADY Identification Label, 1-1/2In H, PK500, 30664 (30664)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RWCHV)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831R0375BY)
- LYLE No Idling Parking Sign, 18" W, 12" H, English, Aluminum, White (T1-6285-HI_18x12)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1070-EG_12x18 (T1-1070-EG_12x18)
- LYLE Employee Parking Sign, 18" x 12, RP-022-RW-12HA (RP-022-RW-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OH01-12HA (HC-OH01-12HA)
- LYLE No Parking On Grass Parking Sign, 18"x12 (NP-027-12HA)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-3055-HI_12x18 (T1-3055-HI_12x18)
- CONDOR Traffic Sign, 10" W, 7" H, 0.032" Thickness, 477Z05 (477Z05)
- Lyle Parking Signs