Shop All Parking Signs
Lyle
No Parking Any Time Sign, 18" x 12, T1-1070-EG_12x18
Mfr # T1-1070-EG_12x18
Zoro # G5226468
product price: $20.55
/ea
Sold in multiples of 5 for $102.75
$102.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Any Time
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1070-EG_12x18
- Zoro # G5226468
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Any Time Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Scratch Out Antifog In Shield, Ratchet (126AFR)
- ENPAC Double Drum Stack Module (6002-YE)
- MCR SAFETY Glove, Cut Resistant, XL, Hypermax Shell, PR (96782XL)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1134-EG_12x18 (T1-1134-EG_12x18)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-EG_12x18 (T1-1068-EG_12x18)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-DG_12x18 (T1-1071-DG_12x18)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-DG_12x18 (T1-1203-DG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, T1-6291-HI_12x18 (T1-6291-HI_12x18)
- LYLE Office Parking Sign, 18" x 12, T1-1193-EG_12x18 (T1-1193-EG_12x18)
- SIGNMISSION No Parking w/P No Parking symbol & dbl arrow 12inx18in Hvy Ga Alum., A-1218 No Parkings (A-1218 No Parking Signs - P sym double)
- Lyle Signs