Shop All Parking Signs
Lyle
No Parking Any Time Sign, 18" x 12, T1-1060-EG_12x18
Mfr # T1-1060-EG_12x18
Zoro # G5173633
product price: $30.55
/ea
Sold in multiples of 5 for $152.75
$152.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Any Time
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1060-EG_12x18
- Zoro # G5173633
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Any Time Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL LightDuty Multi-Purpose Gloves, Size11, PR (11-819)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton/Polyester, Gray, Large, 1 Pair (2UTZ2)
- JESSUP GLO BRITE Exit, PF50, Black Single Sided (7060-B)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1070-EG_12x18 (T1-1070-EG_12x18)
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-018-12HA (HC-018-12HA)
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-DG_12x18 (T1-1191-DG_12x18)
- LYLE Parking Sign, 6"H, 12"W, Aluminum, T1-1005-DG_12x6 (T1-1005-DG_12x6)
- LYLE No Overnight Parking Sign, 18" x 12, NP-056-12HA (NP-056-12HA)
- LYLE No Parking Any Time Sign, 18" x 12, T1-6291-HI_12x18 (T1-6291-HI_12x18)
- SIGNMISSION Visitor Parking Visitor Parking Only With Bidirectional Arrow Parking, A-1824-22725 (A-1824-22725)
- Lyle Parking Signs