Shop All Parking Signs
Lyle
No Overnight Parking Sign, 18" x 12, T1-1055-HI_12x18
Mfr # T1-1055-HI_12x18
Zoro # G6051622
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Overnight Parking Violators Will Be Towed At Vehicle Owner's Expense
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1055-HI_12x18
- Zoro # G6051622
- UPC # 849362002167
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Overnight Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Nitrogen, Nitrogen Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-111-10)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (EXO-MLR-06-XXL)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Emergency Eyewash Station Sign With Symbol, Portrait (OS-NS-A-1218-V-11833)
- TRU-SPEC Trouser, R/2XL, Woodland Digital (2031)
- LYLE Visitor Parking Sign, 20" W, 2-1/2" H, English, Aluminum, White (CS-003-20HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OH01-12HA (HC-OH01-12HA)
- LYLE Guest Parking Sign, 18" x 12, T1-1199-EG_12x18 (T1-1199-EG_12x18)
- LYLE No Parking This Side Sign, 18" x 12, T1-1143-EG_12x18 (T1-1143-EG_12x18)
- LYLE No Idling Parking Sign, 18" W, 12" H, English, Aluminum, White (T1-6285-HI_18x12)
- LYLE No Parking Sign, 18" x 12, T1-2885-HI_12x18 (T1-2885-HI_12x18)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1099-EG_12x18 (T1-1099-EG_12x18)
- Lyle Parking Signs