Shop All Traffic Signs
Lyle
No Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical English, T1-1917-EG_12x18
Mfr # T1-1917-EG_12x18
Zoro # G5247249
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Exit
- Legend No Exit Entrance Only
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1917-EG_12x18
- Zoro # G5247249
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
No Exit Sign For Parking Lots, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (19L484)
- DIAMONDBACK Coat Rain W/Hood Yellow Xlarge (PY-800XL)
- FIRE-DEX Fire Helmet, Red, Modern (911H713)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- LYLE Speed Limit 10 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-10-18DA (R2-1-10-18DA)
- LYLE Children at Play Traffic Sign, 18 in Height, 24 in Width, Aluminum, Vertical Rectangle, English (LW9-21-18HA)
- LYLE Children at Play Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1025-HI_12x18 (T1-1025-HI_12x18)
- LYLE Speed Limit 5 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1008-HI_12x18 (T1-1008-HI_12x18)
- LYLE Bump Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-1334-EG_18x18 (T1-1334-EG_18x18)
- LYLE Detour Left Traffic Sign, 18 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (M4-10L-48HA)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-RW)
- Lyle Signs