Shop All Right-To-Know & SDS Signs
Lyle
Msds Information Sign, 10inx8in, Aluminum
Mfr # LCDF-0003-NA_8x10
Zoro # G6045468
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MSDS
- Width 8 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCDF-0003-NA_8x10
- Zoro # G6045468
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 8 in |
Height | 10 in |
Depth | 1/2 in |
Mounting Hole Dia. | 0.1875 in |
Description
Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend MSDS, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Smock Apron, Yellow, XL, 46-1/2 In. Long (11J844)
- MCR SAFETY Rider Raincoat, Black, 4XL (267CX4)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- TOUGH DUCK Winter Hat, Duck, Brown, L (I15016)
- LYLE Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU5-0237-ND_14X10)
- LYLE Safety Sign, 10 in Height, 8 1/4 in Width, Aluminum, Tri-Bend, English (LCTB-0015-GA_2.67x12)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- BRADY Label, 2 in Height, 2 in Width (53061)
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD812VA)
- Lyle Right-To-Know & SDS Signs