Shop All Parking Signs
Lyle
Motorcycle Parking Sign, 18" x 12, T1-1192-EG_12x18
Mfr # T1-1192-EG_12x18
Zoro # G5288503
original price:
$22.79
14% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Reserved For Motorcycle Parking
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1192-EG_12x18
- Zoro # G5288503
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Motorcycle Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-132 (FS-17-132)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 125 (B30EP-177-593-YL)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL5H10PF)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (YELLOWT)
- LYLE No Commuter Parking Sign, 18" x 12, T1-2487-EG_12x18 (T1-2487-EG_12x18)
- LYLE Expectant Mothers Parking Sign, 18" x 12, T1-1201-EG_12x18 (T1-1201-EG_12x18)
- LYLE Loading Zone No Parking Sign, 14" W, 10" H, English, Recycled Plastic, White (U5-1309-NP_14X10)
- LYLE No Parking In Driveway Sign, 18" x 12, T1-1141-EG_12x18 (T1-1141-EG_12x18)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-114-12HA (RP-114-12HA)
- LYLE Parking Sign, 2-1/2 x 20In, GRN/WHT, Text, CS-002-20HA (CS-002-20HA)
- SIGNMISSION Do Not Block Custom No Parking Text Here Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-24579 (A-1824-24579)
- Lyle Signs