Shop All Machine Signs
Lyle
Lockout Tagout Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English
Mfr # LCU4-0425-RD_7X5
Zoro # G9337819
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Product Information
- Brand Lyle
- MFR # LCU4-0425-RD_7X5
- Zoro # G9337819
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Lockout Tagout Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out For Safety, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (3NA/SBK)
- ZORO SELECT Taffeta Flagging Tape, Pink Glo, 150 ft (TFPG-200)
- TIMBERLAND PRO Work Shoes, SlipOn, Steel, Mns, 11.5M, Brn, PR (86509)
- KLEENGUARD A40 Shoe Covers, One Size Fits All, Blue, PK400 (KCC 44490)
- LYLE Pinch Point Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0152-RD_7x5)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0366-NA_14X10)
- LYLE Overhead Hazard Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0254-RD_7X5)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U3-2074-NA_14x10)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1715-NP_14X10)
- LYLE Reflective Low Clearance Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0457-RA_10X7)
- NMC Danger Starts Automatically Sign (D465R)
- Lyle Machine Signs